Goulds Water Technology
Constant Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 6 Stage
Mfr # 13159RB115
Zoro # G4333546
Free Shipping & Returns
$2,997.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes - Constant Pressure Booster Pumps Pump Controller, Tank
- HP - Pumps 1 hp
- Voltage - Pumps 115V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Explore More Products
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage 7GBC07
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage 10GBC15
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 5 hp, 230V AC, 1 Phase, 2 in NPT Inlet Size, 3 Stage 5AVN315HM03
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 1 Stage LB1035
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 10 Stage 10GBS10
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 1 hp, 230V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage 1AB25HM03
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 1 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 10 Stage 10GBC1012K0
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 5 Stage 5AVN110HM05
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 1/2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage 5GBC0512J0
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage PB2711A201
- DAYTON Multi-Stage Booster Pump, 2 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 134 psi Max Pressure 45MW78
- Goulds Water Technology Booster Pumps