- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Centrifugal High Head Pumps
- /
- Centrifugal Pump, 5 HP, 80 ft. Max. Head
Goulds Water Technology
Centrifugal Pump, 5 HP, 80 ft. Max. Head
Mfr # 4BF1JBH0
Zoro # G4847930
Free Shipping & Returns
$2,574.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 5 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 3 in NPT
Customers Also Purchased
- Brand Goulds Water Technology
-
MFR #
4BF1JBH0
-
Zoro #
G4847930
- UPC # 697666912138
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 3 in NPT |
Outlet Size - Pumps | 2-1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 7/16 in |
Overall Height | 10.5 in |
Compatible Discharge Pipe Size | 2 1/2 in |
Intake and Discharge Size | 3 in , 2 1/2 in |
Overall Width | 8.6 in |
Solid Diameter (Maximum) | 0.44 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 25.5 in |
Compatible Intake Pipe Size | 3 in |
Details
HP - Pumps | 5 hp |
Voltage - Pumps | 208 to 240/480V AC |
Phase - Pumps | 3 |
Housing Material - Pumps | Cast Iron |
Max. Head | 80 ft |
Max. Pressure - Pumps | 175 psi |
Motor Enclosure - Pumps | Open Dripproof |
Best Efficiency Range GPM @ Head | 100 to 230 gpm @ 80 to 40 ft |
Best Efficiency GPM @ Head | 150 @ 78 ft |
Amps | 12/6 |
Max. Liquid Temp. | 212 Degrees F |
Outlet | 2-1/2" NPT |
Phase | Three |
HP | 5 |
Housing Material | Cast iron |
Wetted Materials | 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N |
Motor RPM | 3,500 RPM |
Max. Case Pressure | 175 psi |
Min. GPM @ Head | 50 @ 85 ft |
Voltage | 208-230/460VAC |
Max. GPM @ Head | 220 @ 65 ft |
Hz | 60 |
Frame | 182JM |
Item - Straight Centrifugal Pumps | Straight Centrifugal High Head Pump |
Motor Type | JM |
Inlet | 3" NPT |
Motor Enclosure | Open Dripproof (ODP) |
Seal Material | 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic |
Max. Pressure | 175 psi |
Item | Centrifugal Pump |
Impeller Material | Bronze |
Motor Enclosure Type | ODP |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Horsepower | 5 hp |
Maximum Media Temperature | 212 Degrees F |
Flow Rate @ 60 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Discharge Rotation | 90 Degrees Increments |
Best Efficiency Flow | 150 gpm |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Standards | ANSI 61, NSF Certified |
Frequency | 60 Hz |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 40 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Seal Type | Mechanical Type 21 |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Minimum Flow Rate | 50 gpm |
Nameplate Voltage | 208-230/460V AC |
Duty Cycle | Continuous |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Features | Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings |
Flow Rate @ 10 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 15 ft of Head (Maximum) | Not Applicable |
Maximum Feet of Head | 85 ft |
Flow Rate @ 50 ft of Head (Maximum) | Not Applicable |
For Use With Potable Systems | Yes |
Maximum Flow Rate | 220 gpm |
Best Efficiency Head | 78 ft |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Compatible with Media Type | Water |
Nominal Voltage | 208-230/460V AC |
Motor Frame Designation | 182JM |
Flow Rate @ 80 ft of Head (Maximum) | 130 gpm |
Discharge Type | NPT |
Shut Off Pressure (Maximum) | 175 psi |
Flow Rate @ 90 ft of Head (Maximum) | Not Applicable |
Pumping Application | Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation |
Wetted Material | 316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic |
Mounting Orientation | Horizontal |
Series | 3656 |
Flow Rate @ 70 ft of Head (Maximum) | 200 gpm |
Shaft Material | Stainless Steel |
Flow Rate @ 20 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 30 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Intake Type | NPT |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 5 ft of Head (Maximum) | Not Applicable |
Pump Housing Material | Cast Iron |
Impeller Design | Closed |
Maximum RPM | 3,500 RPM |
Priming | Manual |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 80 ft of Head (Maximum) 130 gpm, Maximum Feet of Head 85 ft, Compatible Intake Pipe Size 3 in, Intake Type NPT, Compatible Discharge Pipe Size 2 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 220 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 78 ft
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 260 ft. Max. Head 5BF1MBB0
- GOULDS WATER TECHNOLOGY Cast Iron 5 HP Centrifugal Pump 115/208-230V 3BF1J1A0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 20 HP, Inlet 2" NPT 5BF1N9A0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, Max. Head 113 ft. 3BF1HBC0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 125 ft. Max. Head 4BF1H9K0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 200 ft. Max. Head 4BF1MBB0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 91 ft. Head 6BF1KBE0
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V 22BF1F4H0
- GOULDS WATER TECHNOLOGY Cast Iron 7-1/2 HP Centrifugal Pump 230V 5BF1K1H0
- DAYTON Stainless Steel 3 HP Centrifugal Pump 208-230/460V 2ZXL6
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 150 ft. Max. Head 3BF1JBA0
- Goulds Water Technology Straight Centrifugal High Head Pumps