Gift buying made easy: Shop Zoro.com Gift Certificates

Booster Pump, 1-1/2HP, 3Ph, 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G0639335| Mfr #: 2HM1F2E0

$1,321.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639335 Mfr #: 2HM1F2E0
Outlet: 1"Inlet: 1-1/4"
Motor Enclosure: ODPHousing Material: Stainless Steel
Duty: ContinuousItem: Booster Pump
HP: 1-1/2Phase: 3
Hz: 50/60Inlet (In.): 1-1/4
Wetted Materials: Stainless SteelSeal Material: Stainless Steel, EPR Elastomer, Carbon/Silicon Carbide
Stages: 5Type: Multi-Stage
Voltage: 208-230/460Amps: 5.6/2.8
GPM @ 40 PSI: 38GPM @ 50 PSI: 35
GPM @ 60 PSI: 28.5GPM @ 80 PSI: 17
Best Efficiency GPM @ PSI: 25 @ 70Motor RPM: 3550
Motor Type: 3-PhaseImpeller Material: Stainless Steel
Impeller Type: EnclosedManufacturers Warranty Length: 1 yr.
Width: 6-3/4"Length: 28-7/16"
Max. Case Pressure: 125 psiMax. Pressure: 97 psi
Height: 7-3/8"Country of Origin (subject to change): United States

Product Description

Booster Pump, Multi-Stage, Housing Material Stainless Steel, Inlet 1-1/4 In, Outlet 1 In, Voltage 208-230/460, 1-1/2 HP, 50/60 Hz, Motor Enclosure ODP, Motor RPM 3550, 3 Phase, Continuous Duty, Impeller Material Stainless Steel, For Use With 2AB22HM1F2E0

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews