Booster Pump, 1HP, 3Ph, 208-230/460V

GOULDS WATER TECHNOLOGY |Zoro #: G1025963|Mfr #: 2HM1E2D0

$1,160.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025963 Mfr #: 2HM1E2D0
Outlet: 1"Inlet: 1-1/4"
Motor Enclosure: ODPHousing Material: Stainless Steel
Duty: ContinuousItem: Booster Pump
HP: 1Phase: 3
Hz: 50/60Inlet (In.): 1-1/4
GPM @ 35 PSI: 36Wetted Materials: Stainless Steel
Seal Material: Stainless Steel, EPR Elastomer, Carbon/Silicon CarbideStages: 4
Type: Multi-StageVoltage: 208-230/460
Amps: 4/2GPM @ 40 PSI: 33
GPM @ 50 PSI: 29GPM @ 60 PSI: 18.5
Best Efficiency GPM @ PSI: 25 @ 54Motor RPM: 3550
Motor Type: 3-PhaseImpeller Material: Stainless Steel
Impeller Type: EnclosedManufacturers Warranty Length: 1 yr.
Max. Case Pressure: 125 psiMax. Pressure: 78 psi
Height: 7-3/8"Width: 6-3/4"
GPM @ 30 PSI: 38Length: 20-9/16"
Country of Origin (subject to change): United States

Product Description

Booster Pump, Multi-Stage, Housing Material Stainless Steel, Inlet 1-1/4 In, Outlet 1 In, Voltage 208-230/460, 1 HP, 50/60 Hz, Motor Enclosure ODP, Motor RPM 3550, 3 Phase, Continuous Duty, Impeller Material Stainless Steel, 38 GPM @ 30 PSI, For Use With G0673057, 1AB22HM1E2D0

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews