Goulds Water Technology
Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 1 Stage
Mfr # LB1035
Zoro # G1097616
$1,564.91
10% off
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 1 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1-1/4 in NPT
Explore More Products
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage 7GBC07
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 10 Stage 10GBS10
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 5 Stage, 147 psi Max Pressure 3HM05N07T6PBQE
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage 10GBS15
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 6 Stage 13159RB115
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage 10GBC15
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage 5GBS07
- GOULDS WATER TECHNOLOGY Pressure Booster, 230V AC, 115 ft, 5 gal 1AB35HME03
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 2 hp, 230V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 6 Stage 2AB25HM06
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 1 1/2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 15 Stage 10GBS1512Q4
- FLINT & WALLING Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 27 psi Max Pressure CJ103031AB
- Goulds Water Technology Booster Pumps