KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G0363727| Mfr #: 2BF21534

$877.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8-7/8"
Phase: 3
Voltage: 208-230/460VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363727 Mfr #: 2BF21534
Width: 8-7/8"Phase: 3
Voltage: 208-230/460VACGPM of Water @ 60 Ft. of Head: 20
Max. Specific Gravity: 1.0Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsGPM of Water @ 50 Ft. of Head: 66
Amps: 5.6-5.4/2.7Frame: 56J
Port Rotation: 45 incrementsImpeller Type: Closed
Max. Dia. Solids: 1/8"HP: 1-1/2
Max. Case Pressure: 125 psiItem: Centrifugal Pump
Motor Enclosure: TEFCOutlet: 1-1/4" NPT
Best Efficiency Range GPM @ Head: 32 to 84 gpm @ 60 to 40 ft.Max. Head: 61 ft.
Impeller Material: BronzeHousing Material: Cast iron
Motor RPM: 3500Duty: Continuous
Max. Pressure: 125 psiMax. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
Length: 17-1/8"GPM of Water @ 40 Ft. of Head: 84
Hz: 60Manufacturers Warranty Length: 1 yr.
Inlet Pressure: 30 psiInlet: 1-1/2" NPT
Height: 9"Country of Origin (subject to change): United States

Description

Centrifugal Pump, 1-1/2 HP, 3 Phase, Voltage 208-230/460VAC, 5.6-5.4/2.7 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 61 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 17-1/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews