Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifugal Pump, 10 HP, 110 ft. Max. Head

  • Zoro #: G4848061
  • Mfr #: 6BF1LBC0
$3,378.18
  • Hz: 60
  • Voltage - Pumps: 208 to 240/480V AC
  • Best Efficiency GPM @ Head: 325 @ 90 ft
See full product details
This item ships free.

Goulds Water Technology #6BF1LBC0 Specifications

  • Zoro #: G4848061
  • Mfr #: 6BF1LBC0
Hz: 60 Voltage - Pumps: 208 to 240/480V AC
Best Efficiency GPM @ Head: 325 @ 90 ft Outlet: 3" Flange
Amps: 25/12.5 HP: 10
Motor RPM: 3,500 RPM Motor Type: JM
Min. GPM @ Head: 100 @ 110 ft Max. Liquid Temp.: 212 Degrees F
Housing Material: Cast iron Max. GPM @ Head: 500 @ 35 ft
Max. Dia. Solids: 1/2 in Inlet: 4" Flange
Manufacturers Warranty Length: 1 yr Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Phase: 3 Inlet Size - Pumps: 4 in Flange
Max. Head: 110 ft Max. Pressure - Pumps: 175 psi
Housing Material - Pumps: Cast Iron Max. Case Pressure: 175 psi
Best Efficiency Range GPM @ Head: 210 to 430 gpm @ 105 to 65 ft Item: Centrifugal Pump
HP - Pumps: 10 hp Item - Straight Centrifugal Pumps: Straight Centrifugal High Head Pump
Motor Enclosure - Pumps: Open Dripproof Frame: 213Jm
Phase - Pumps: 3 Max. Pressure: 175 psi
Wetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N Outlet Size - Pumps: 3 in Flange
Motor Enclosure: ODP Voltage: 208-230/460VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Centrifugal Pump, 10 HP - Pumps, Voltage - Pumps 208 to 240/480V AC, 3 Phase - Pumps, Housing Material - Pumps Cast Iron, Outlet Size - Pumps 3 in Flange, Inlet Size - Pumps 4 in Flange, Max. Head 110 ft., Max. Pressure - Pumps 175 psi, Motor Enclosure - Pumps Open Dripproof, Max. GPM @ Head 500 @ 35 ft., Amps 25/12.5, 60 Hz, 3500 Motor RPM, Motor Type JM, Max. Dia. Solids 1/2 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Goulds Water Technology #6BF1LBC0