Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifugal Pump, 10 HP, 130 ft. Max. Head

  • Zoro #: G4847705
  • Mfr #: 6BF1L1D0
$3,308.20
  • Max. Case Pressure: 200 psi
  • Motor Type: JM
  • Phase: 3
See full product details
This item ships free.

Goulds Water Technology #6BF1L1D0 Specifications

  • Zoro #: G4847705
  • Mfr #: 6BF1L1D0
Max. Case Pressure: 200 psi Motor Type: JM
Phase: 3 Voltage - Pumps: 208 to 240/480V AC
Max. Liquid Temp.: 212 Degrees F Phase - Pumps: 3
Hz: 60 Housing Material - Pumps: Bronze
Max. GPM @ Head: 500 @ 35 ft Min. GPM @ Head: 240 @ 105 ft
Outlet: 3" Flange Best Efficiency GPM @ Head: 320 gpm @ 95 ft
Item: Centrifugal Pump Wetted Materials: Bronze
HP - Pumps: 10 hp Housing Material: Bronze
Outlet Size - Pumps: 3 in Flange Voltage: 230/460VAC
HP: 10 Motor RPM: 3500
Impeller Type: Enclosed Amps: 23.6/11.8
Max. Head: 130 ft Item - Straight Centrifugal Pumps: Straight Centrifugal High Flow Pump
Inlet Size - Pumps: 4 in Flange Inlet: 4" Flange
Agency Compliance: NSF 61 Seal Material: Buna-N, Carbon/Ceramic
Manufacturers Warranty Length: 1 yr Item – Straight Centrifugal Pumps: Straight Centrifugal High Flow Pump
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Centrifugal Pump, 10 HP - Pumps, Voltage - Pumps 208 to 240/480V AC, 3 Phase - Pumps, Housing Material - Pumps Bronze, Inlet Size - Pumps 4 in Flange, Outlet Size - Pumps 3 in Flange, Max. Head 130 ft., 23.6/11.8 Amps, Impeller Type Enclosed, Seal Material Buna N, Carbon/Ceramic, 3500 Motor RPM, 60 Hz, Motor Type JM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Goulds Water Technology #6BF1L1D0