DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Cast Iron 15 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G0540364| Mfr #: 6BF1M5B0

$2,629.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0540364 Mfr #: 6BF1M5B0
Impeller Type: ClosedManufacturers Warranty Length: 1 yr.
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsItem: Centrifugal Pump
Housing Material: Cast IronGPM of Water @ 110 Ft. of Head: -
GPM of Water @ 160 Ft. of Head: -GPM of Water @ 200 Ft. of Head: -
GPM of Water @ 240 Ft. of Head: -Max. Specific Gravity: 1.0
Wetted Materials: Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-NPort Rotation: 90 Increments
Max. Liquid Temp.: 212 Degrees FItem: Centrifugal Pump
HP: 15Voltage: 208-230/460VAC
Amps: 37.5-34/17Hz: 60
Motor Enclosure: TEFCMotor RPM: 3500
Motor Type: JMImpeller Material: Bronze
GPM of Water @ 40 Ft. of Head: 600GPM of Water @ 50 Ft. of Head: 590
GPM of Water @ 60 Ft. of Head: 570GPM of Water @ 70 Ft. of Head: 555
GPM of Water @ 80 Ft. of Head: 535GPM of Water @ 90 Ft. of Head: 510
GPM of Water @ 100 Ft. of Head: 490GPM of Water @ 120 Ft. of Head: -
GPM of Water @ 130 Ft. of Head: -GPM of Water @ 140 Ft. of Head: -
GPM of Water @ 180 Ft. of Head: -GPM of Water @ 220 Ft. of Head: -
GPM of Water @ 260 Ft. of Head: -GPM of Water @ 20 Ft. of Head: -
Inlet: 4" FlangeHeight: 11-3/16"
Frame: 215JMBest Efficiency Range GPM @ Head: 280 to 450 gpm @ 115 to 145 ft.
GPM of Water @ 280 Ft. of Head: -GPM of Water @ 15 Ft. of Head: -
Max. Case Pressure: 175 psiMax. Head: 150 ft.
Width: 16-3/16"Max. Dia. Solids: 1/2"
Phase: 3GPM of Water @ 5 Ft. of Head: -
Inlet Pressure: 100 psiOutlet: 3" Flange
GPM of Water @ 10 Ft. of Head: -Length: 25-3/16"
GPM of Water @ 30 Ft. of Head: -Max. Pressure: 65 psi
Includes: -GPM of Water @ 25 Ft. of Head: -
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, Housing Material Cast Iron, 15 HP, 3 Phase, Voltage 208-230/460VAC, Amps 37.5-34/17, 60 Hz, Inlet 4 In. Flange, Outlet 3 In. Flange, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 1/2 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 25-3/16 In., Width 16-3/16 In., Height 11-3/16 In., Includes -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.