Cast Iron 2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G2308074| Mfr #: 22BF1G5F0

$1,537.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308074 Mfr #: 22BF1G5F0
Impeller Type: ClosedManufacturers Warranty Length: 1 yr.
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsItem: Centrifugal Pump
Housing Material: Cast IronGPM of Water @ 110 Ft. of Head: -
GPM of Water @ 160 Ft. of Head: -GPM of Water @ 200 Ft. of Head: -
GPM of Water @ 240 Ft. of Head: -Max. Specific Gravity: 1.1
Wetted Materials: 316 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-NBearing Type: Ball
Max. Liquid Temp.: 212 Degrees FItem: Centrifugal Pump
HP: 2Voltage: 208-230/460VAC
Amps: 6.7-6.3/3.15Hz: 60
Motor Enclosure: TEFCMotor RPM: 3450
Motor Type: JMImpeller Material: Lead Free Bronze
GPM of Water @ 40 Ft. of Head: -GPM of Water @ 50 Ft. of Head: -
GPM of Water @ 60 Ft. of Head: 75GPM of Water @ 70 Ft. of Head: 65
GPM of Water @ 80 Ft. of Head: 60GPM of Water @ 90 Ft. of Head: 45
GPM of Water @ 100 Ft. of Head: 30GPM of Water @ 120 Ft. of Head: -
GPM of Water @ 130 Ft. of Head: -GPM of Water @ 140 Ft. of Head: -
GPM of Water @ 180 Ft. of Head: -GPM of Water @ 220 Ft. of Head: -
GPM of Water @ 260 Ft. of Head: -GPM of Water @ 30 Ft. of Head: -
Max. Pressure: 45 psiIncludes: -
GPM of Water @ 25 Ft. of Head: -GPM of Water @ 20 Ft. of Head: -
Inlet: 2" NPTHeight: 9"
Frame: 145Best Efficiency Range GPM @ Head: 35 to 70 gpm @ 70 to 90 ft.
GPM of Water @ 280 Ft. of Head: -GPM of Water @ 15 Ft. of Head: -
Max. Case Pressure: 175 psiMax. Head: 105 ft.
Width: 10-3/8"Max. Dia. Solids: None
Phase: 3GPM of Water @ 5 Ft. of Head: -
Inlet Pressure: 100 psiOutlet: 1" NPT
GPM of Water @ 10 Ft. of Head: -Length: 27"
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, Housing Material Cast Iron, 2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 6.7-6.3/3.15, 60 Hz, Inlet 2 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, 3450 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Lead Free Bronze, Max. Dia. Solids None, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 27 In., Width 10-3/8 In., Height 9 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.