Cast Iron 3 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G1968163| Mfr #: 3BF1H2A0H

$1,574.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968163 Mfr #: 3BF1H2A0H
Impeller Type: ClosedHz: 60
Manufacturers Warranty Length: 1 yr.Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Impeller Material: BronzeMotor RPM: 3500
Housing Material: Cast IronItem: Centrifugal Pump
Max. Specific Gravity: 1.0Phase: 3
Motor Type: JMWetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
GPM of Water @ 120 Ft. of Head: 67GPM of Water @ 160 Ft. of Head: -
Max. Liquid Temp.: 212 Degrees FItem: Centrifugal Pump
HP: 3Voltage: 208-230/460VAC
Amps: 9.5-9.0/4.5Motor Enclosure: ODP
GPM of Water @ 70 Ft. of Head: 115GPM of Water @ 80 Ft. of Head: 107
GPM of Water @ 90 Ft. of Head: 100GPM of Water @ 100 Ft. of Head: 67
GPM of Water @ 20 Ft. of Head: -GPM of Water @ 140 Ft. of Head: -
GPM of Water @ 30 Ft. of Head: 137GPM of Water @ 40 Ft. of Head: 133
GPM of Water @ 50 Ft. of Head: 128GPM of Water @ 60 Ft. of Head: 122
GPM of Water @ 260 Ft. of Head: -GPM of Water @ 25 Ft. of Head: -
Best Efficiency Range GPM @ Head: 40 to 100 gpm @ 130 to 60 ft.GPM of Water @ 280 Ft. of Head: -
GPM of Water @ 180 Ft. of Head: -Max. Case Pressure: 175 psi
GPM of Water @ 240 Ft. of Head: -Outlet: 1-1/2" NPT
GPM of Water @ 15 Ft. of Head: -Max. Head: 139 ft.
GPM of Water @ 220 Ft. of Head: -GPM of Water @ 200 Ft. of Head: -
Inlet: 2" NPTGPM of Water @ 130 Ft. of Head: -
Max. Dia. Solids: 3/16"Width: 10-5/8"
Inlet Pressure: 100 psiGPM of Water @ 110 Ft. of Head: -
Max. Pressure: 175 psiLength: 18-3/8"
GPM of Water @ 10 Ft. of Head: -Port Rotation: 90 Increments
Height: 8"Frame: 145JM
GPM of Water @ 5 Ft. of Head: -Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 9.5-9.0/4.5, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 3/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 18-3/8 In., Width 10-5/8 In., Height 8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.