Cast Iron 3 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G1406045| Mfr #: 3BF1H5D0

$1,551.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406045 Mfr #: 3BF1H5D0
Impeller Type: ClosedHz: 60
Manufacturers Warranty Length: 1 yr.Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Impeller Material: BronzeMotor RPM: 3500
Housing Material: Cast IronItem: Centrifugal Pump
Max. Specific Gravity: 1.0Phase: 3
Motor Type: JMWetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
GPM of Water @ 120 Ft. of Head: -GPM of Water @ 160 Ft. of Head: -
Max. Liquid Temp.: 212 Degrees FItem: Centrifugal Pump
HP: 3Voltage: 208-230/460VAC
Amps: 9.1-8.6/4.3Motor Enclosure: TEFC
GPM of Water @ 70 Ft. of Head: 107GPM of Water @ 80 Ft. of Head: 88
GPM of Water @ 90 Ft. of Head: 45GPM of Water @ 100 Ft. of Head: -
GPM of Water @ 20 Ft. of Head: -GPM of Water @ 30 Ft. of Head: 145
GPM of Water @ 140 Ft. of Head: -GPM of Water @ 40 Ft. of Head: 138
GPM of Water @ 50 Ft. of Head: 130GPM of Water @ 60 Ft. of Head: 120
Frame: 182GPM of Water @ 5 Ft. of Head: -
GPM of Water @ 25 Ft. of Head: -Best Efficiency Range GPM @ Head: 75 to 122 gpm @ 85 to 60 ft.
GPM of Water @ 180 Ft. of Head: -Max. Case Pressure: 175 psi
Outlet: 1-1/2" NPTGPM of Water @ 15 Ft. of Head: -
Max. Head: 95 ft.Inlet: 2" NPT
GPM of Water @ 200 Ft. of Head: -GPM of Water @ 130 Ft. of Head: -
Max. Dia. Solids: 5/16"Width: 12-7/8"
Inlet Pressure: 100 psiGPM of Water @ 260 Ft. of Head: -
GPM of Water @ 110 Ft. of Head: -Max. Pressure: 175 psi
Length: 19-1/2"GPM of Water @ 280 Ft. of Head: -
GPM of Water @ 240 Ft. of Head: -GPM of Water @ 10 Ft. of Head: -
Port Rotation: 45 IncrementsHeight: 9"
GPM of Water @ 220 Ft. of Head: -Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208-230/460VAC, Amps 9.1-8.6/4.3, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 19-1/2 In., Width 12-7/8 In., Height 9 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.