Cast Iron 7-1/2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G0601501| Mfr #: 4BF1K5G0

$3,100.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0601501 Mfr #: 4BF1K5G0
GPM of Water @ 10 Ft. of Head: -Wetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Voltage: 208-230/460VACGPM of Water @ 120 Ft. of Head: -
GPM of Water @ 110 Ft. of Head: -GPM of Water @ 140 Ft. of Head: -
GPM of Water @ 130 Ft. of Head: -Impeller Type: Closed
Hz: 60Frame: 213JM
GPM of Water @ 280 Ft. of Head: -GPM of Water @ 260 Ft. of Head: -
Max. Case Pressure: 175 psiHeight: 11-1/4"
Phase: 3GPM of Water @ 15 Ft. of Head: -
GPM of Water @ 180 Ft. of Head: -GPM of Water @ 20 Ft. of Head: -
GPM of Water @ 220 Ft. of Head: -GPM of Water @ 240 Ft. of Head: -
GPM of Water @ 25 Ft. of Head: -GPM of Water @ 200 Ft. of Head: -
Manufacturers Warranty Length: 1 yr.Inlet Pressure: 100 psi
Max. Pressure: 175 psiLength: 22-1/8"
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsImpeller Material: Bronze
Motor Type: JMMax. Liquid Temp.: 212 Degrees F
GPM of Water @ 30 Ft. of Head: -Motor RPM: 3500
GPM of Water @ 5 Ft. of Head: -GPM of Water @ 160 Ft. of Head: -
Housing Material: Cast IronItem: Centrifugal Pump
Max. Specific Gravity: 1.0Width: 14-7/8"
HP: 7-1/2GPM of Water @ 90 Ft. of Head: 140
Best Efficiency Range GPM @ Head: 125 to 255 gpm @ 90 to 55 ft.GPM of Water @ 80 Ft. of Head: 184
Max. Head: 109 ft.GPM of Water @ 70 Ft. of Head: 215
Max. Dia. Solids: 7/16"GPM of Water @ 60 Ft. of Head: 245
Amps: 23.2-21/10.5GPM of Water @ 50 Ft. of Head: 268
Port Rotation: 90 IncrementsGPM of Water @ 40 Ft. of Head: 288
Outlet: 2-1/2" NPTGPM of Water @ 100 Ft. of Head: 52
Motor Enclosure: TEFCInlet: 3" NPT
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 23.2-21/10.5, 60 Hz, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 22-1/8 In., Width 14-7/8 In., Height 11-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.