JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Cast Iron 7-1/2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G2348595| Mfr #: 6BF1K5E0

$3469.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2348595 Mfr #: 6BF1K5E0
Impeller Material: BronzeGPM of Water @ 60 Ft. of Head: 355
Voltage: 208-230/460VACMotor RPM: 3500
Max. Liquid Temp.: 212 Degrees FHeight: 11-1/4"
GPM of Water @ 80 Ft. of Head: 260Outlet: 3" Flange
Wetted Materials: Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-NHousing Material: Cast iron
Max. Specific Gravity: 1.0Width: 16-5/16"
Item: Centrifugal PumpFrame: 213Jm
Max. Pressure: 48 psiMax. Dia. Solids: 1/2"
Inlet: 4" FlangeSeal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
GPM of Water @ 40 Ft. of Head: 420GPM of Water @ 70 Ft. of Head: 315
GPM of Water @ 50 Ft. of Head: 390Motor Type: JM
HP: 7-1/2Amps: 37.0/18.5
Phase: 3Port Rotation: 90 Increments
Motor Enclosure: TEFCManufacturers Warranty Length: 1 yr.
Impeller Type: ClosedMax. Head: 110 ft.
Length: 22-7/16"Hz: 60
Best Efficiency Range GPM @ Head: 250 to 350 gpm @ 60 to 83 ft.Inlet Pressure: 100 psi
Max. Case Pressure: 175 psiCountry of Origin (subject to change): United States

Product Description

Centrifugal Pump, Housing Material Cast Iron, 7-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 37.0/18.5, 60 Hz, Inlet 4 In. Flange, Outlet 3 In. Flange, Motor Enclosure TEFC, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 1/2 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 22-7/16 In., Width 16-5/16 In., Height 11-1/4 In., Includes -

Product Reviews

Save 15%. Sign up for Z-mail.