Centrifugal Pump, Self Priming, 3 HP

GOULDS WATER TECHNOLOGY| Zoro #: G1966955| Mfr #: 30SPH30

$1,309.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1966955 Mfr #: 30SPH30
Wetted Materials: Bronze, Cast Iron, 300 SS, Carbon, CeramicImpeller Type: Closed
Hz: 60Max. Case Pressure: 85 psi
Height: 13-1/4"Width: 10"
Max. Dia. Solids: 1/8"Port Rotation: Top
Manufacturers Warranty Length: 1 YearInlet Pressure: 15 psi
Length: 23"Seal Material: Carbon/Ceramic
Impeller Material: BronzeSuction Lift: 25 ft.
Housing Material: Cast IronItem: Centrifugal Pump
Max. Specific Gravity: 1Duty: Continuous
HP: 3Phase: 3
Item: Centrifugal PumpVoltage: 208-230/460
Amps: 8.5-8/4Motor Enclosure: ODP
GPM @ 20 PSI: 144GPM @ 25 PSI: 135
GPM @ 30 PSI: 125GPM @ 35 PSI: 112
GPM @ 40 PSI: 105GPM @ 45 PSI: 80
GPM @ 50 PSI: 75GPM @ 55 PSI: 48
Inlet: 2" NPTBest Efficiency Range GPM @ Head: 80 to 120 gpm @ 108 to 75 ft.
Max. Head: 138 ft.Max. Pressure: 60 psi
Frame: 182JMOutlet: 1-1/2" NPT
Motor Type: ODPCountry of Origin (subject to change): United States

Product Description

Centrifugal Pump, 3 HP, 3 Phase, Voltage 208-230/460, 8.5-8/4 Amps, Housing Material Cast Iron, Impeller Material Bronze, Wetted Materials Bronze, Cast Iron, 300 SS, Carbon, Ceramic, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, Motor Type ODP, Seal Material Carbon/Ceramic, Max. Pressure 60 psi, Max. Head 138 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 80 to 120 gpm @ 108 to 75 ft., Max. Specific Gravity 1, Max. Case Pressure 85 psi, Inlet Pressure 15 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.