HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Centrifugal Pump, Self Priming, 3 HP

GOULDS WATER TECHNOLOGY| Zoro #: G0872383| Mfr #: 30SPM10

$1716.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Pressure: 15 psi
Length: 23"
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872383 Mfr #: 30SPM10
Inlet Pressure: 15 psiLength: 23"
Housing Material: Cast ironHz: 60
Max. Head: 105 ft.GPM @ 40 PSI: 90
Height: 13-1/4"Frame: 182JM
GPM @ 45 PSI: 40Voltage: 115/208-230
Width: 10"Impeller Material: Bronze
HP: 3Max. Pressure: 45 psi
Motor Enclosure: ODPWetted Materials: Bronze, Cast Iron, 300 SS, Carbon, Ceramic
Motor RPM: 3500Phase: 1
Impeller Type: ClosedMotor Type: ODP
GPM @ 10 PSI: 200GPM @ 35 PSI: 118
Max. Specific Gravity: 1GPM @ 15 PSI: 183
Max. Dia. Solids: 1/8"Suction Lift: 25 ft.
Best Efficiency Range GPM @ Head: 100 to 140 gpm @ 90 to 69 ft.Outlet: 2" NPT
GPM @ 20 PSI: 170GPM @ 30 PSI: 138
GPM @ 25 PSI: 157Max. Case Pressure: 85 psi
Amps: 28/14.7-14Manufacturers Warranty Length: 1 yr.
Item: Centrifugal PumpInlet: 2-1/2" NPT
Port Rotation: TopSeal Material: Carbon/Ceramic
Duty: ContinuousCountry of Origin (subject to change): United States

Description

Centrifugal Pump, 3 HP, 1 Phase, Voltage 115/208-230, 28/14.7-14 Amps, Housing Material Cast Iron, Impeller Material Bronze, Wetted Materials Bronze, Cast Iron, 300 SS, Carbon, Ceramic, 60 Hz, Inlet 2-1/2 In. NPT, Outlet 2 In. NPT, Motor Enclosure ODP, Motor Type ODP, Seal Material Carbon/Ceramic, Max. Pressure 45 psi, Max. Head 105 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 100 to 140 gpm @ 90 to 69 ft., Max. Specific Gravity 1, Max. Case Pressure 85 psi, Inlet Pressure 15 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews