Centrifugal Pump, Self Priming, 5 HP

GOULDS WATER TECHNOLOGY| Zoro #: G1448142| Mfr #: 50SPH20

$3063.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 71 psiGPM @ 35 PSI: 160Impeller Type: Closed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448142 Mfr #: 50SPH20
Max. Pressure: 71 psiGPM @ 35 PSI: 160
Impeller Type: ClosedMotor Enclosure: TEFC
Max. Dia. Solids: 1/8"GPM @ 20 PSI: 188
GPM @ 60 PSI: 99HP: 5
GPM @ 50 PSI: 128Frame: 184JM
Max. Case Pressure: 85 psiLength: 23"
Inlet Pressure: 15 psiGPM @ 45 PSI: 139
GPM @ 30 PSI: 170Motor Type: TEFC
GPM @ 25 PSI: 180Phase: 1
Voltage: 230Amps: 21
GPM @ 55 PSI: 112Seal Material: Carbon/Ceramic
Port Rotation: TopSuction Lift: 25 ft.
Inlet: 2-1/2" NPTHeight: 13-1/4"
Max. Specific Gravity: 1Wetted Materials: 300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Ceramic, Cast Iron, Silicon Bronze
GPM @ 65 PSI: 75Max. Head: 165 ft.
Duty: ContinuousItem: Centrifugal Pump
Outlet: 2" NPTGPM @ 40 PSI: 150
Hz: 60Housing Material: Cast iron
Manufacturers Warranty Length: 1 yr.Width: 10"
Impeller Material: BronzeMotor RPM: 3500
Best Efficiency Range GPM @ Head: 100 to 140 gpm @ 138 to 104 ft.Country of Origin (subject to change): United States

Description

Centrifugal Pump, 5 HP, 1 Phase, Voltage 230, 21 Amps, Housing Material Cast Iron, Impeller Material Bronze, Wetted Materials 300 Stainless Steel, 316 Stainless Steel, Buna-N, Carbon, Ceramic, Cast Iron, Silicon Bronze, 60 Hz, Inlet 2-1/2 In. NPT, Outlet 2 In. NPT, Motor Enclosure TEFC, Motor Type TEFC, Seal Material Carbon/Ceramic, Max. Pressure 71 psi, Max. Head 165 ft., Suction Lift 25 ft., Best Efficiency Range GPM @ Head 100 to 140 gpm @ 138 to 104 ft., Max. Specific Gravity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews