BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" Check Valve

GOULDS WATER TECHNOLOGY| Zoro #: G0658314| Mfr #: SPF20

$129.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Pump: 2" InletsPipe Size (In.): 2Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658314 Mfr #: SPF20
Fits Pump: 2" InletsPipe Size (In.): 2
Package Quantity: 1Item: Check Valve
Includes: Buna Gasket and Four BoltsType: Flanged
For Pump Number: -Max. Pressure (PSI): 85
Gasket: -Max. Operating Temp.: 160
Valve Type: -Material: Cast iron
Valve Design: FlapperCountry of Origin (subject to change): United States

Description

Check Valve, Flanged, Pipe Size 2 In., Material Cast Iron, Valve Design Flapper, Max. Operating Temp. 160, Max. Pressure 85 PSI, Includes Buna Gasket and Four Bolts, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews