PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3" Check Valve

GOULDS WATER TECHNOLOGY| Zoro #: G1923223| Mfr #: SPF30

$150.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3Fits Pump: 3" InletsValve Design: Flapper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1923223 Mfr #: SPF30
Pipe Size (In.): 3Fits Pump: 3" Inlets
Valve Design: FlapperFor Pump Number: -
Includes: Buna Gasket and Four BoltsType: Flanged
Valve Type: -Item: Check Valve
Max. Pressure (PSI): 85Material: Cast iron
Package Quantity: 1Max. Operating Temp.: 160
Country of Origin (subject to change): United States

Description

Check Valve, Flanged, Pipe Size 3 In., Material Cast Iron, Valve Design Flapper, Max. Operating Temp. 160, Max. Pressure 85 PSI, Includes Buna Gasket and Four Bolts, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews