customer-service Help
Goulds Water Technology

Constant Pressure Booster System, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage

Goulds Water Technology Constant Pressure Booster System,  5 hp,  230V AC,  1 Phase,  1-1/2 in NPT Inlet Size,  2 Stage 5AVN32MS1J2K2
Tap to zoom
Hover or click to zoom
$3,954.29
  • Item: Constant Pressure Booster System
  • Includes - Constant Pressure Booster Pumps: Pump Controller
  • HP - Pumps: 5 hp
See full product details
This item ships free.

Total: $3,954.29

Goulds Water Technology #5AVN32MS1J2K2 Specifications

  • Item: Constant Pressure Booster System
  • Includes - Constant Pressure Booster Pumps: Pump Controller
  • HP - Pumps: 5 hp
  • Voltage - Pumps: 230V AC
  • Phase - Pumps: 1
  • Inlet Size - Pumps: 1-1/2 in NPT
  • Outlet Size - Pumps: 1-1/4 in NPT
  • Number of Stages - Pumps: 2
  • Max. Pressure - Pumps: 100 psi
  • Tank (Gal.) - Pumps: Tank Not Included
  • Housing Material - Pumps: 316 Stainless Steel
  • NEMA Rating - Pumps: 3R
  • Motor Enclosure - Pumps: Totally Enclosed Fan-Cooled
  • Max. PSI Boost @ 0-10 GPM: Not Rated
  • Max. Temp - Pumps: 250 Degrees F
  • Duty - Pumps: Continuous
  • Installation Position: Horizontal
  • Manufacturers Warranty Length: 1 yr
  • Inlet: 1-1/2"
  • Impeller Type: Closed
  • Amps: 13 A
  • Motor Ambient Temp. Rating: 40 Degrees C
  • Max. PSI Boost @ 20-30 GPM: 58
  • Hz: 60
  • Includes: Pump Controller
  • Impeller Material: Stainless Steel
  • Max. Pressure: 100 psi
  • Max. Liquid Temp.: 250 Degrees F
  • Item - Constant Pressure Booster Pumps: Constant Pressure Booster System
  • Voltage: 230
  • Max. PSI Boost @ 10-20 GPM: Not Rated
  • Housing Material: Stainless steel
  • Phase: 1
  • Wetted Materials: Stainless Steel
  • Duty: Continuous
  • Agency Compliance: NSF, CSA, UL
  • Stages: 2
  • Motor Enclosure: TEFC
  • Seal Material: Carbon/Ceramic/Rubber
  • Self-Priming: No
  • HP: 5
  • Motor RPM: 3,500 RPM
  • Motor Type: AC
  • Outlet: 1-1/4"
  • Country of Origin (subject to change): United States

Description

Constant Pressure Booster System, 5 HP, Voltage 230, 1 Phase, Amps 13, 60 Hz, Motor RPM 3500, TEFC, Service Factor 1, Motor Ambient Temp. Rating 40 Degrees C, Housing Material Stainless Steel, Inlet 1-1/2 In., Outlet 1-1/4 In., Stages 2, Stainless Steel Wetted Materials, Stainless Steel Impeller Material, Closed Impeller Type, Carbon/Ceramic/Rubber Seal Material, Pressure Range 0 to 100 psi, Max. Liquid Temp. 250 Degrees F, Includes Pump Controller

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Goulds Water Technology #5AVN32MS1J2K2