Cast Iron 1-1/2 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G1928841| Mfr #: 1BF11512

$572.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Cast iron
Wetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor Enclosure: ODP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928841 Mfr #: 1BF11512
Housing Material: Cast ironWetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor Enclosure: ODPGPM of Water @ 40 Ft. of Head: 58
Max. Head: 118 ft.Max. Specific Gravity: 1.0
Bearing Type: BallMax. Dia. Solids: 1/16"
Frame: 56JGPM of Water @ 70 Ft. of Head: 49
Phase: 1Height: 9"
Manufacturers Warranty Length: 1 yr.GPM of Water @ 100 Ft. of Head: 31
Impeller Type: ClosedImpeller Material: Bronze
Motor Type: 56JGPM of Water @ 90 Ft. of Head: 39
Inlet: 1-1/4" NPTOutlet: 1" NPT
HP: 1-1/2Width: 8-7/8"
Voltage: 115/230VACBest Efficiency Range GPM @ Head: 20 to 52 gpm @ 110 to 65 ft.
Motor RPM: 3500Max. Pressure: 125 psi
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsPort Rotation: 45 increments
Max. Case Pressure: 125 psiLength: 16-3/4"
Max. Liquid Temp.: 212 Degrees FInlet Pressure: 55 psi
Duty: ContinuousGPM of Water @ 50 Ft. of Head: 56
Hz: 60GPM of Water @ 60 Ft. of Head: 53
GPM of Water @ 80 Ft. of Head: 45Amps: 21.2/11.1-10.6
GPM of Water @ 110 Ft. of Head: 22Item: Centrifugal Pump
Country of Origin (subject to change): United States

Description

Centrifugal Pump, Housing Material Cast Iron, 1-1/2 HP, 1 Phase, Voltage 115/230VAC, Amps 21.2/11.1-10.6, 60 Hz, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type 56J, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 1/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 16-3/4 In., Width 8-7/8 In., Height 9 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews