WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pump, 1-1/2 HP, 1 Ph, 120/240VAC

GOULDS WATER TECHNOLOGY| Zoro #: G1121635| Mfr #: 22BF1F4H0

$1568.21 /ea

This item ships free. DetailsStandard ground shipping
Details:
Max. Liquid Temp.: 212 Degrees F
Inlet: 2" NPT
GPM of Water @ 70 Ft. of Head: 50
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1121635 Mfr #: 22BF1F4H0
Max. Liquid Temp.: 212 Degrees FInlet: 2" NPT
GPM of Water @ 70 Ft. of Head: 50Wetted Materials: 316 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Amps: 18.0/9.0Max. Dia. Solids: None
GPM of Water @ 50 Ft. of Head: 65Max. Specific Gravity: 1.1
Width: 10-3/8"Motor Enclosure: TEFC
Duty: ContinuousImpeller Material: Lead Free Bronze
Height: 9"Includes: -
Inlet Pressure: 100 psiSeal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
GPM of Water @ 80 Ft. of Head: 30Motor Type: JM
HP: 1-1/2Length: 27"
Manufacturers Warranty Length: 1 yr.Item: Centrifugal Pump
GPM of Water @ 60 Ft. of Head: 60Motor RPM: 3450
Housing Material: Cast ironImpeller Type: Closed
Best Efficiency Range GPM @ Head: 30 to 65 gpm @ 55 to 80 ft.Bearing Type: Ball
Port Rotation: 4 Position IncrementsOutlet: 1" NPT
Max. Pressure: 37 psiPhase: 1
Max. Head: 85 ft.Max. Case Pressure: 175 psi
Voltage: 115/230VACFrame: 143
Hz: 60Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, Housing Material Cast Iron, 1-1/2 HP, 1 Phase, Voltage 115/230VAC, Amps 18.0/9.0, 60 Hz, Inlet 2 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, 3450 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Lead Free Bronze, Max. Dia. Solids None, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 27 In., Width 10-3/8 In., Height 9 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews