Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G1379777| Mfr #: 2BF11534

$803.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
HP: 1-1/2
Housing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379777 Mfr #: 2BF11534
HP: 1-1/2Housing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless SteelMotor Enclosure: ODP
Width: 8-7/8"Voltage: 208-230/460VAC
Best Efficiency Range GPM @ Head: 40 to 96 gpm @ 77 to 50 ft.Max. Pressure: 125 psi
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsMax. Head: 79 ft.
Max. Case Pressure: 125 psiMax. Dia. Solids: 1/8"
Length: 17-1/8"Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
Inlet: 1-1/2" NPTMotor RPM: 3500
GPM of Water @ 60 Ft. of Head: 82Inlet Pressure: 30 psi
GPM of Water @ 70 Ft. of Head: 64Port Rotation: 45 increments
Duty: ContinuousPhase: 3
GPM of Water @ 50 Ft. of Head: 96Hz: 60
Height: 9"Manufacturers Warranty Length: 1 yr.
Frame: 56JImpeller Type: Closed
Amps: 6.0-5.8/2.9Outlet: 1-1/4" NPT
Impeller Material: BronzeItem: Centrifugal Pump
Max. Specific Gravity: 1.0Country of Origin (subject to change): United States

Description

Centrifugal Pump, 1-1/2 HP, 3 Phase, Voltage 208-230/460VAC, 6.0-5.8/2.9 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 79 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 17-1/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews