Cast Iron 1 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G1784501| Mfr #: 1BF11012

$801.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 60 Ft. of Head: 49
HP: 1
Bearing Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784501 Mfr #: 1BF11012
GPM of Water @ 60 Ft. of Head: 49HP: 1
Bearing Type: BallGPM of Water @ 40 Ft. of Head: 55
GPM of Water @ 70 Ft. of Head: 44Best Efficiency Range GPM @ Head: 20 to 48 gpm @ 100 to 60 ft.
Motor Type: 56JWetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Housing Material: Cast ironMax. Head: 108 ft.
Max. Pressure: 125 psiMax. Specific Gravity: 1.0
GPM of Water @ 80 Ft. of Head: 37Duty: Continuous
Manufacturers Warranty Length: 1 yr.Max. Liquid Temp.: 212 Degrees F
Outlet: 1" NPTPort Rotation: 45 increments
Height: 9"Max. Case Pressure: 125 psi
Phase: 1GPM of Water @ 50 Ft. of Head: 52
Impeller Type: ClosedItem: Centrifugal Pump
Width: 8-7/8"Inlet: 1-1/4" NPT
Inlet Pressure: 55 psiGPM of Water @ 90 Ft. of Head: 30
Motor RPM: 3500Impeller Material: Bronze
Voltage: 115/230VACLength: 15-3/8"
Max. Dia. Solids: 1/16"Frame: 56J
Motor Enclosure: ODPHz: 60
GPM of Water @ 100 Ft. of Head: 21Amps: 17.4/9.0-8.7
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsCountry of Origin (subject to change): United States

Description

Centrifugal Pump, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage 115/230VAC, Amps 17.4/9-8.7, 60 Hz, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type 56J, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 1/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 15-3/8 In., Width 8-7/8 In., Height 9 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews