WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pump, 1 HP, 1 Ph, 120/240VAC

GOULDS WATER TECHNOLOGY| Zoro #: G1256193| Mfr #: 2BF11012

$735.97 /ea

This item ships free. DetailsStandard ground shipping
Details:
HP: 1
Housing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1256193 Mfr #: 2BF11012
HP: 1Housing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless SteelMotor Enclosure: ODP
Width: 8-7/8"Voltage: 115/230VAC
Best Efficiency Range GPM @ Head: 32 to 84 gpm @ 60 to 40 ft.Max. Pressure: 125 psi
GPM of Water @ 40 Ft. of Head: 84Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Max. Head: 61 ft.Max. Case Pressure: 125 psi
Max. Dia. Solids: 1/8"Length: 15-5/8"
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature SealInlet: 1-1/2" NPT
Motor RPM: 3500GPM of Water @ 60 Ft. of Head: 20
Inlet Pressure: 30 psiPort Rotation: 45 increments
Duty: ContinuousPhase: 1
GPM of Water @ 50 Ft. of Head: 66Hz: 60
Height: 9"Manufacturers Warranty Length: 1 yr.
Frame: 56JImpeller Type: Closed
Amps: 17.4/9.0-8.7Outlet: 1-1/4" NPT
Impeller Material: BronzeItem: Centrifugal Pump
Max. Specific Gravity: 1.0Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 1 HP, 1 Phase, Voltage 115/230VAC, 17.4/9.0-8.7 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 61 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 15-5/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews