Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cast Iron 1 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G1793102| Mfr #: 2BF21012

$764.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
HP: 1
Housing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793102 Mfr #: 2BF21012
HP: 1Housing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless SteelMotor Enclosure: TEFC
Width: 8-7/8"Voltage: 115/230VAC
Best Efficiency Range GPM @ Head: 30 to 80 gpm @ 52 to 31 ft.Max. Pressure: 125 psi
GPM of Water @ 40 Ft. of Head: 66Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
GPM of Water @ 30 Ft. of Head: 80Max. Case Pressure: 125 psi
Impeller Type: ClosedLength: 15-5/8"
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature SealInlet: 1-1/2" NPT
Motor RPM: 3500Inlet Pressure: 30 psi
Port Rotation: 45 incrementsDuty: Continuous
Phase: 1GPM of Water @ 50 Ft. of Head: 36
Hz: 60Height: 9"
Max. Head: 52 ft.Manufacturers Warranty Length: 1 yr.
Frame: 56JAmps: 15.0/8.3-7.5
Outlet: 1-1/4" NPTImpeller Material: Bronze
Item: Centrifugal PumpMax. Dia. Solids: 1/8"
Max. Specific Gravity: 1.0Country of Origin (subject to change): United States

Description

Centrifugal Pump, 1 HP, 1 Phase, Voltage 115/230VAC, 15.0/8.3-7.5 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 52 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 15-5/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews