Cast Iron 10 HP Centrifugal Pump 230V

GOULDS WATER TECHNOLOGY| Zoro #: G1390837| Mfr #: 4BF1L4E0

$3911.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Inlet: 3" NPT
Height: 11-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390837 Mfr #: 4BF1L4E0
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsInlet: 3" NPT
Height: 11-1/4"Outlet: 2-1/2" NPT
Housing Material: Cast ironHP: 10
Phase: 1Motor Type: JM
Voltage: 230VACMax. Liquid Temp.: 212 Degrees F
Includes: -GPM of Water @ 80 Ft. of Head: 290
GPM of Water @ 90 Ft. of Head: 280Max. Pressure: 58 psi
Max. Dia. Solids: 7/16"Inlet Pressure: 100 psi
Hz: 60Amps: 46
Width: 13-3/16"Length: 21-3/4"
GPM of Water @ 100 Ft. of Head: 265Port Rotation: 90 Increments
Best Efficiency Range GPM @ Head: 230 to 280 gpm @ 95 to 105 ft.Wetted Materials: Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Max. Case Pressure: 175 psiMotor Enclosure: ODP
Max. Head: 130 ft.Motor RPM: 3500
Impeller Material: BronzeManufacturers Warranty Length: 1 yr.
Frame: 215JMImpeller Type: Closed
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Duty: ContinuousCountry of Origin (subject to change): United States

Description

Centrifugal Pump, Housing Material Cast Iron, 10 HP, 1 Phase, Voltage 230VAC, Amps 46, 60 Hz, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 7/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 21-3/4 In., Width 13-3/16 In., Height 11-1/4 In., Includes -

Reviews