Cast Iron 10 HP Centrifugal Pump 230V

GOULDS WATER TECHNOLOGY| Zoro #: G0920491| Mfr #: 5BF1L4G0

$3882.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Inlet: 2" NPT
Height: 12-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920491 Mfr #: 5BF1L4G0
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsInlet: 2" NPT
Height: 12-1/8"Outlet: 1-1/2" NPT
Housing Material: Cast ironHP: 10
Phase: 1Motor Type: JM
Voltage: 230VACMax. Liquid Temp.: 212 Degrees F
Includes: -GPM of Water @ 80 Ft. of Head: 213
GPM of Water @ 90 Ft. of Head: 205Max. Pressure: 74 psi
Max. Dia. Solids: 5/16"Inlet Pressure: 100 psi
Hz: 60Amps: 46
Width: 13-7/8"Length: 24-1/2"
GPM of Water @ 100 Ft. of Head: 195Port Rotation: 90 Increments
Best Efficiency Range GPM @ Head: 160 to 200 gpm @ 100 to 135 ft.Wetted Materials: Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Max. Case Pressure: 175 psiMotor Enclosure: ODP
Max. Head: 170 ft.Motor RPM: 3500
Impeller Material: BronzeManufacturers Warranty Length: 1 yr.
GPM of Water @ 70 Ft. of Head: 225Frame: 215JM
Impeller Type: ClosedItem: Centrifugal Pump
Max. Specific Gravity: 1.0Duty: Continuous
Country of Origin (subject to change): United States

Description

Centrifugal Pump, Housing Material Cast Iron, 10 HP, 1 Phase, Voltage 230VAC, Amps 46, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 24-1/2 In., Width 13-7/8 In., Height 12-1/8 In., Includes -

Reviews