Cast Iron 10 HP Centrifugal Pump 230V

GOULDS WATER TECHNOLOGY| Zoro #: G0414705| Mfr #: 6BF1L4C0

$4084.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Type: JM
Max. Specific Gravity: 1.0
Max. Case Pressure: 175 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414705 Mfr #: 6BF1L4C0
Motor Type: JMMax. Specific Gravity: 1.0
Max. Case Pressure: 175 psiMotor Enclosure: ODP
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsDuty: Continuous
Port Rotation: 90 IncrementsGPM of Water @ 90 Ft. of Head: 343
Max. Liquid Temp.: 212 Degrees FMotor RPM: 3500
Item: Centrifugal PumpBest Efficiency Range GPM @ Head: 270 to 400 gpm @ 75 to 100 ft.
HP: 10Hz: 60
Includes: -Max. Dia. Solids: 1/2"
GPM of Water @ 80 Ft. of Head: 375Width: 16-1/2"
GPM of Water @ 100 Ft. of Head: 280Height: 11-1/4"
Length: 23-7/8"GPM of Water @ 40 Ft. of Head: 490
Impeller Type: ClosedGPM of Water @ 60 Ft. of Head: 450
Housing Material: Cast ironPhase: 1
Impeller Material: BronzeManufacturers Warranty Length: 1 yr.
Max. Head: 110 ft.Wetted Materials: Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Inlet: 4" FlangeGPM of Water @ 70 Ft. of Head: 420
Amps: 46Voltage: 230VAC
Max. Pressure: 48 psiGPM of Water @ 50 Ft. of Head: 465
Inlet Pressure: 100 psiFrame: 215JM
Outlet: 3" FlangeCountry of Origin (subject to change): United States

Description

Centrifugal Pump, Housing Material Cast Iron, 10 HP, 1 Phase, Voltage 230VAC, Amps 46, 60 Hz, Inlet 4 In. Flange, Outlet 3 In. Flange, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 1/2 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 23-7/8 In., Width 16-1/2 In., Height 11-1/4 In., Includes -

Reviews