LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Cast Iron 1/2 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G0928331| Mfr #: 1BF50512

$860.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 20 Ft. of Head: 29
HP: 1/2
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928331 Mfr #: 1BF50512
GPM of Water @ 20 Ft. of Head: 29HP: 1/2
Housing Material: Cast ironWetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Motor Enclosure: TEFCWidth: 8-7/8"
Voltage: 115/230VACBest Efficiency Range GPM @ Head: 13 to 28 gpm @ 32 to 21 ft.
Inlet: 1-1/4" NPTMax. Pressure: 125 psi
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsGPM of Water @ 30 Ft. of Head: 20
Max. Head: 40 ft.Max. Case Pressure: 125 psi
Max. Dia. Solids: 1/16"Length: 14-1/8"
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature SealMotor RPM: 3500
Inlet Pressure: 30 psiPort Rotation: 45 increments
Duty: ContinuousPhase: 1
Hz: 60Height: 9"
Manufacturers Warranty Length: 1 yr.Frame: 56J
Impeller Type: ClosedAmps: 10.0/5.2-5.0
Outlet: 1" NPTImpeller Material: Bronze
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 1/2 HP, 1 Phase, Voltage 115/230VAC, 10.0/5.2-5.0 Amps, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 40 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 14-1/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews