BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cast Iron 1/2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G2071675| Mfr #: 1BF10534

$768.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 20 Ft. of Head: 43
HP: 1/2
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071675 Mfr #: 1BF10534
GPM of Water @ 20 Ft. of Head: 43HP: 1/2
Housing Material: Cast ironWetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Motor Enclosure: ODPWidth: 8-7/8"
Voltage: 208-230/460VACBest Efficiency Range GPM @ Head: 16 to 38 gpm @ 32 to 30 ft.
Max. Pressure: 125 psiGPM of Water @ 40 Ft. of Head: 31
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsGPM of Water @ 30 Ft. of Head: 38
Port Rotation: 45 incrementsMax. Head: 60 ft.
Max. Case Pressure: 125 psiImpeller Type: Closed
Length: 14-1/8"Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
Inlet: 1-1/4" NPTMotor RPM: 3500
Inlet Pressure: 30 psiDuty: Continuous
Phase: 3GPM of Water @ 50 Ft. of Head: 23
Hz: 60Height: 9"
Manufacturers Warranty Length: 1 yr.Frame: 56J
Amps: 2.6-2.4/1.2Outlet: 1" NPT
Impeller Material: BronzeItem: Centrifugal Pump
Max. Dia. Solids: 1/16"Max. Specific Gravity: 1.0
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 1/2 HP, 3 Phase, Voltage 208-230/460VAC, 2.6-2.4/1.2 Amps, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 60 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 14-1/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews