Cast Iron 1/2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G1156757| Mfr #: 1BF50534

$690.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
Manufacturers Warranty Length: 1 yr.
Item: Centrifugal Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156757 Mfr #: 1BF50534
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature SealManufacturers Warranty Length: 1 yr.
Item: Centrifugal PumpHP: 1/2
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless SteelAmps: 2.8-2.7/1.35
Impeller Type: ClosedMax. Dia. Solids: 1/16"
Inlet: 1-1/4" NPTHeight: 9"
Best Efficiency Range GPM @ Head: 13 to 28 gpm @ 32 to 21 ft.GPM of Water @ 20 Ft. of Head: 29
Port Rotation: 45 incrementsOutlet: 1" NPT
Max. Specific Gravity: 1.0Max. Pressure: 125 psi
Width: 8-7/8"Motor Enclosure: TEFC
Phase: 3Impeller Material: Bronze
Inlet Pressure: 30 psiHousing Material: Cast iron
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsMax. Head: 40 ft.
Max. Case Pressure: 125 psiGPM of Water @ 30 Ft. of Head: 20
Voltage: 208-230/460VACDuty: Continuous
Frame: 56JMotor RPM: 3500
Length: 14-1/8"Hz: 60
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 1/2 HP, 3 Phase, Voltage 208-230/460VAC, 2.8-2.7/1.35 Amps, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure TEFC, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 40 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 14-1/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews