Cast Iron 1/2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G0955096| Mfr #: 2BF10534

$647.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Manufacturers Warranty Length: 1 yr.
HP: 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955096 Mfr #: 2BF10534
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsManufacturers Warranty Length: 1 yr.
HP: 1/2Amps: 1.8-1.8/.85
Inlet: 1-1/2" NPTHeight: 7-3/8"
Width: 4-7/8"Housing Material: Cast iron
Length: 15-3/4"GPM of Water @ 30 Ft. of Head: 50
Phase: 3Port Rotation: 90 Increments
Motor Type: Induction RunBest Efficiency Range GPM @ Head: 35 to 65 gpm @ 35 to 25 ft.
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature SealWetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Max. Case Pressure: 125 psiGPM of Water @ 25 Ft. of Head: 65
Hz: 50/60Max. Pressure: 125 psi
Motor Enclosure: ODPMax. Head: 36 ft.
Motor RPM: 3500/2900Voltage: 208-230/460VAC
Impeller Material: BronzeMax. Dia. Solids: 3/16"
Inlet Pressure: 100 psiFrame: 56J
GPM of Water @ 20 Ft. of Head: 70Impeller Type: Closed
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Outlet: 1-1/4" NPTDuty: Continuous
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 1/2 HP, 3 Phase, Voltage 208-230/460VAC, 1.8-1.8/.85 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 38 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 15-3/4 In., Width 4-7/8 In., Height 7-3/8 In., 3500/2900 Motor RPM, 50/60 Hz, Motor Type Induction Run

Reviews