LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Cast Iron 1/2 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G2177734| Mfr #: 2BF40534

$741.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 20 Ft. of Head: 48
HP: 1/2
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177734 Mfr #: 2BF40534
GPM of Water @ 20 Ft. of Head: 48HP: 1/2
Housing Material: Cast ironWetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Motor Enclosure: ODPWidth: 8-7/8"
Voltage: 208-230/460VACBest Efficiency Range GPM @ Head: 29 to 52 gpm @ 30 to 20 ft.
Inlet: 1-1/2" NPTMax. Pressure: 125 psi
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsMax. Head: 29 ft.
Max. Case Pressure: 125 psiMax. Dia. Solids: 1/8"
Length: 14-3/8"Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
Motor RPM: 3500Inlet Pressure: 30 psi
Port Rotation: 45 incrementsDuty: Continuous
Phase: 3Hz: 60
Height: 9"Manufacturers Warranty Length: 1 yr.
Frame: 56JImpeller Type: Closed
Amps: 2.6-2.4/1.2Outlet: 1-1/4" NPT
Impeller Material: BronzeItem: Centrifugal Pump
Max. Specific Gravity: 1.0Country of Origin (subject to change): United States

Description

Centrifugal Pump, 1/2 HP, 3 Phase, Voltage 208-230/460VAC, 2.6-2.4/1.2 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 29 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 14-3/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews