Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cast Iron 1/3 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G2392975| Mfr #: 1BF40312

$660.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 20 Ft. of Head: 29
HP: 1/3
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392975 Mfr #: 1BF40312
GPM of Water @ 20 Ft. of Head: 29HP: 1/3
Housing Material: Cast ironWetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Motor Enclosure: ODPWidth: 8-7/8"
Voltage: 115/230VACBest Efficiency Range GPM @ Head: 13 to 28 gpm @ 32 to 21 ft.
Inlet: 1-1/4" NPTMax. Pressure: 125 psi
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsGPM of Water @ 30 Ft. of Head: 20
Max. Head: 40 ft.Max. Case Pressure: 125 psi
Max. Dia. Solids: 1/16"Length: 13-7/8"
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature SealMotor RPM: 3500
Inlet Pressure: 30 psiPort Rotation: 45 increments
Duty: ContinuousPhase: 1
Hz: 60Height: 9"
Manufacturers Warranty Length: 1 yr.Frame: 56J
Impeller Type: ClosedAmps: 10.8/5.4
Outlet: 1" NPTImpeller Material: Bronze
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 1/3 HP, 1 Phase, Voltage 115/230VAC, 10.8/5.4 Amps, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 40 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 13-7/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews