Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cast Iron 1/3 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G1662805| Mfr #: 1BF40334

$666.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hz: 60
Amps: 2.0-1.9/0.95
Motor Enclosure: ODP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662805 Mfr #: 1BF40334
Hz: 60Amps: 2.0-1.9/0.95
Motor Enclosure: ODPWetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Length: 13-7/8"Phase: 3
Manufacturers Warranty Length: 1 yr.Item: Centrifugal Pump
Width: 8-7/8"GPM of Water @ 30 Ft. of Head: 20
Duty: ContinuousMax. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
GPM of Water @ 20 Ft. of Head: 29Outlet: 1" NPT
Port Rotation: 45 incrementsMotor RPM: 3500
Inlet Pressure: 30 psiMax. Specific Gravity: 1.0
Housing Material: Cast ironHP: 1/3
Impeller Type: ClosedMax. Head: 40 ft.
Inlet: 1-1/4" NPTFrame: 56J
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsVoltage: 208-230/460VAC
Height: 9"Best Efficiency Range GPM @ Head: 13 to 28 gpm @ 32 to 21 ft.
Max. Dia. Solids: 1/16"Max. Pressure: 125 psi
Impeller Material: BronzeMax. Case Pressure: 125 psi
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 1/3 HP, 3 Phase, Voltage 208-230/460VAC, 2.0-1.9/0.95 Amps, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 40 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 13-7/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews