Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Centrifugal Pump, 15 HP, 130 ft. Max. Head

  • Zoro #: G4847696
  • Mfr #: 6BF1M9B0
$3,862.16
  • Max. Head: 130 ft
  • Max. Liquid Temp.: 212 Degrees F
  • Max. Case Pressure: 200 psi
See full product details
This item ships free.

Goulds Water Technology #6BF1M9B0 Specifications

  • Zoro #: G4847696
  • Mfr #: 6BF1M9B0
Max. Head: 130 ft Max. Liquid Temp.: 212 Degrees F
Max. Case Pressure: 200 psi Wetted Materials: Bronze
Min. GPM @ Head: 280 @ 150 ft Hz: 60
Motor RPM: 3500 Item: Centrifugal Pump
Agency Compliance: NSF 61 Amps: 34.2/17.1
Housing Material - Pumps: Bronze Outlet Size - Pumps: 3 in Flange
Motor Type: JM Item - Straight Centrifugal Pumps: Straight Centrifugal High Flow Pump
Voltage - Pumps: 240/460V AC Outlet: 3" Flange
Impeller Type: Enclosed Seal Material: Buna-N, Carbon/Ceramic
Max. GPM @ Head: 600 @ 42 ft Housing Material: Bronze
Inlet: 4" Flange Best Efficiency GPM @ Head: 350 gpm @ 125 ft
Phase: 3 Inlet Size - Pumps: 4 in Flange
HP - Pumps: 15 hp Manufacturers Warranty Length: 1 yr
Voltage: 230/460VAC Phase - Pumps: 3
HP: 15 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Centrifugal Pump, 15 HP - Pumps, Voltage - Pumps 240/460V AC, 3 Phase - Pumps, Housing Material - Pumps Bronze, Inlet Size - Pumps 4 in Flange, Outlet Size - Pumps 3 in Flange, Max. Head 130 ft., 34.2/17.1 Amps, Impeller Type Enclosed, Seal Material Buna N, Carbon/Ceramic, 3500 Motor RPM, 60 Hz, Motor Type JM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Goulds Water Technology #6BF1M9B0