Stainless Steel 2 HP Centrifugal Pump 230V

GOULDS WATER TECHNOLOGY| Zoro #: G2238704| Mfr #: 2MS1G4C4

$999.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outlet: 1-1/4" NPT
Max. Liquid Temp.: 250 Degrees F
Item: Straight Center Discharge Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238704 Mfr #: 2MS1G4C4
Outlet: 1-1/4" NPTMax. Liquid Temp.: 250 Degrees F
Item: Straight Center Discharge PumpGPM of Water @ 70 Ft. of Head: 74
GPM of Water @ 60 Ft. of Head: 92Wetted Materials: ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton
Amps: 10.0Impeller Type: Closed
GPM of Water @ 90 Ft. of Head: 4Max. Dia. Solids: 1/16"
Inlet: 1-1/2" NPTHeight: 8-3/4"
Best Efficiency Range GPM @ Head: 40 to 118 gpm @ 83 to 55 ft.GPM of Water @ 50 Ft. of Head: 106
Port Rotation: TopMax. Specific Gravity: 1.0
GPM of Water @ 40 Ft. of Head: 118Width: 8-1/2"
Max. Pressure: 75 psiMotor Enclosure: TEFC
Duty: ContinuousImpeller Material: 316 Stainless Steel
Inlet Pressure: 50 psiHousing Material: ANSI 316L Stainless Steel
Seal Material: Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and Stainless Steel PartsGPM of Water @ 80 Ft. of Head: 50
Max. Head: 90 ft.Voltage: 230
Phase: 1Frame: 48
Manufacturers Warranty Length: 1 yr.Motor RPM: 3500
HP: 2Hz: 60
Length: 17-3/4"Country of Origin (subject to change): United States

Description

Centrifugal Pump, 2 HP, 1 Phase, Voltage 230, 10.0 Amps, 60 Hz, Continuous Duty, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton, Impeller Material 316 Stainless Steel, Housing Material ANSI 316L Stainless Steel, Seal Material Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and Stainless Steel Parts, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews