Cast Iron 3 HP Centrifugal Pump 115/208-230V

GOULDS WATER TECHNOLOGY| Zoro #: G1060631| Mfr #: 3BF1H1AOH

$2550.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Inlet: 2" NPT
Height: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060631 Mfr #: 3BF1H1AOH
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsInlet: 2" NPT
Height: 9"Outlet: 1-1/2" NPT
Housing Material: Cast ironHP: 3
Phase: 1GPM of Water @ 50 Ft. of Head: 128
Motor Type: JMMax. Liquid Temp.: 212 Degrees F
GPM of Water @ 80 Ft. of Head: 107GPM of Water @ 90 Ft. of Head: 100
Max. Pressure: 175 psiImpeller Material: Bronze
GPM of Water @ 120 Ft. of Head: 67Voltage: 115/208-230VAC
Max. Dia. Solids: 3/16"Inlet Pressure: 100 psi
Hz: 60Amps: 28/14.7-14
Width: 12-7/8"Length: 19-1/2"
GPM of Water @ 30 Ft. of Head: 137GPM of Water @ 100 Ft. of Head: 67
Port Rotation: 90 IncrementsBest Efficiency Range GPM @ Head: 40 to 100 gpm @ 130 to 60 ft.
Wetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-NMax. Case Pressure: 175 psi
GPM of Water @ 60 Ft. of Head: 122Motor Enclosure: ODP
Max. Head: 139 ft.Motor RPM: 3500
GPM of Water @ 40 Ft. of Head: 133Manufacturers Warranty Length: 1 yr.
GPM of Water @ 70 Ft. of Head: 115Frame: 184JM
Impeller Type: ClosedItem: Centrifugal Pump
Max. Specific Gravity: 1.0Duty: Continuous
Country of Origin (subject to change): United States

Description

Centrifugal Pump, Housing Material Cast Iron, 3 HP, 1 Phase, Voltage 115/208-230VAC, Amps 28/14.7-14, 60 Hz, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 3/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 19-1/2 In., Width 12-7/8 In., Height 9 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews