- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Centrifugal High Head Pumps
- /
- Cast Iron 3 HP Centrifugal Pump 115/208-230V
Goulds Water Technology
Cast Iron 3 HP Centrifugal Pump 115/208-230V
Mfr # 3BF1H1C0
Zoro # G2450262
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,712.10
Item successfully saved to ''
Key Features
- HP - Pumps 3 hp
- Voltage - Pumps 120/208 to 240V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 2 in NPT
- Brand Goulds Water Technology
- MFR #3BF1H1C0
- Zoro #G2450262
- Country of OriginUnited States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Height | 9 in |
Max. Dia. Solids | 5/16 in |
Length | 20 5/16 in |
Width | 12 1/4 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Overall Height | 9 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Overall Width | 8.6 in |
Solid Diameter (Maximum) | 0.31 in |
Overall Length | 24.5 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 2 in |
Details
HP - Pumps | 3 hp |
Voltage - Pumps | 120/208 to 240V AC |
Phase - Pumps | 1 |
Housing Material - Pumps | Cast Iron |
Max. Head | 113 ft |
Max. Pressure - Pumps | 49 psi |
Motor Enclosure - Pumps | Open Dripproof |
GPM of Water @ 50 Ft. of Head | 147 |
GPM of Water @ 90 Ft. of Head | 100 |
Min. GPM @ Head | 40 @ 110 ft |
Voltage | 115/208-230VAC |
Frame | 182JM |
GPM of Water @ 100 Ft. of Head | 70 |
Phase | Single |
Item | Centrifugal Pump |
Max. Liquid Temp. | 212 Degrees F |
Max. Case Pressure | 175 psi |
Max. Specific Gravity | 1.0 |
Hz | 60 |
Max. GPM @ Head | 155 @ 35 ft |
HP | 3 |
Motor RPM | 3,500 RPM |
Wetted Materials | Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N |
GPM of Water @ 80 Ft. of Head | 120 |
Item - Straight Centrifugal Pumps | Straight Centrifugal High Head Pump |
Amps | 28/14.7-14 |
Motor Enclosure | Open Dripproof (ODP) |
GPM of Water @ 70 Ft. of Head | 130 |
Port Rotation | 90 Increments |
Motor Type | JM |
Best Efficiency Range GPM @ Head | 73 to 135 gpm @ 100 to 65 ft |
Inlet Pressure | 100 psi |
Best Efficiency GPM @ Head | 110 @ 85 ft |
Impeller Type | Closed |
Duty | Continuous |
Max. Pressure | 49 psi |
Inlet | 2" NPT |
Impeller Material | Bronze |
GPM of Water @ 40 Ft. of Head | 155 |
Seal Material | 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic |
Outlet | 1-1/2" NPT |
GPM of Water @ 60 Ft. of Head | 140 |
Housing Material | Cast iron |
Nominal Voltage | 115/208-230V AC |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 30 ft of Head (Maximum) | 155 gpm |
Seal Type | Mechanical Type 21 |
Nameplate Voltage | 115/208-230V AC |
Minimum Flow Rate | 60 gpm |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Pumping Application | Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Motor Frame Designation | 182JM |
Flow Rate @ 40 ft of Head (Maximum) | 155 gpm |
Duty Cycle | Continuous |
Features | Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings |
Motor Enclosure Type | ODP |
Best Efficiency Flow | 110 gpm |
Intake Type | NPT |
Maximum Flow Rate | 155 gpm |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Maximum RPM | 3,500 RPM |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Frequency | 60 Hz |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 10 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 50 ft of Head (Maximum) | 145 gpm |
Flow Rate @ 80 ft of Head (Maximum) | 120 gpm |
Best Efficiency Head | 85 ft |
Pump Housing Material | Cast Iron |
Priming | Manual |
Shaft Material | Stainless Steel |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Mounting Orientation | Horizontal |
Discharge Type | NPT |
Flow Rate @ 5 ft of Head (Maximum) | Not Applicable |
Impeller Design | Closed |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Compatible with Media Type | Water |
Maximum Media Temperature | 212 Degrees F |
For Use With Potable Systems | Yes |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Specific Gravity (Maximum) | 1 |
Standards | ANSI 61, NSF Certified |
Flow Rate @ 20 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 15 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Series | 3656 |
Flow Rate @ 60 ft of Head (Maximum) | 140 gpm |
Flow Rate @ 100 ft of Head (Maximum) | 65 gpm |
Horsepower | 3 hp |
Wetted Material | 316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic |
Shut Off Pressure (Maximum) | 175 psi |
Maximum Feet of Head | 113 ft |
Flow Rate @ 70 ft of Head (Maximum) | 130 gpm |
Flow Rate @ 90 ft of Head (Maximum) | 100 gpm |
Discharge Rotation | 90 Degrees Increments |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 40 ft of Head (Maximum) 155 gpm, Flow Rate @ 60 ft of Head (Maximum) 140 gpm, Flow Rate @ 80 ft of Head (Maximum) 120 gpm, Maximum Feet of Head 113 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 155 gpm, Flow Rate @ 30 ft of Head (Maximum) 155 gpm
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 115/230V 1BF22012
- GOULDS WATER TECHNOLOGY Cast Iron 3 HP Centrifugal Pump 115/208-230V 3BF1H1AOH
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 125 ft. Max. Head 4BF1L9E0
- GOULDS WATER TECHNOLOGY Stainless Steel 2 HP Centrifugal Pump 115/230V 100MC1G1A0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 125 ft. Max. Head 4BF1M9C0
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V 1BF21512
- GOULDS WATER TECHNOLOGY Cast Iron 3 HP Centrifugal Pump 115/230V 22BF1H4C0
- GOULDS WATER TECHNOLOGY Cast Iron 7-1/2 HP Centrifugal Pump 230V 5BF1K1H0
- GOULDS WATER TECHNOLOGY Cast Iron 10 HP Centrifugal Pump 230V 9BF1L4A0
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V 2ZXL4
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 20 HP, Inlet 2" NPT 5BF1N9A0
- Goulds Water Technology Straight Centrifugal High Head Pumps