Cast Iron 3 HP Centrifugal Pump 115/208-230V

GOULDS WATER TECHNOLOGY| Zoro #: G1973142| Mfr #: 4BF1H1K0

$1948.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 20 Ft. of Head: 172
HP: 3
Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973142 Mfr #: 4BF1H1K0
GPM of Water @ 20 Ft. of Head: 172HP: 3
Housing Material: Cast ironWetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Motor Enclosure: ODPWidth: 13"
Voltage: 115/208-230VACBest Efficiency Range GPM @ Head: 50 to 170 gpm @ 45 to 20 ft.
Max. Pressure: 175 psiGPM of Water @ 40 Ft. of Head: 108
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsGPM of Water @ 30 Ft. of Head: 145
Max. Head: 61 ft.Max. Case Pressure: 175 psi
Impeller Type: ClosedLength: 19-1/2"
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature SealInlet: 3" NPT
Motor RPM: 3500Inlet Pressure: 100 psi
Port Rotation: 90 IncrementsDuty: Continuous
Phase: 1Hz: 60
Height: 10-1/2"Manufacturers Warranty Length: 1 yr.
Frame: 182JMAmps: 28/14.7-14
Outlet: 2-1/2" NPTImpeller Material: Bronze
Item: Centrifugal PumpMax. Dia. Solids: 5/16"
Motor Type: JMMax. Specific Gravity: 1.0
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 3 HP, 1 Phase, Voltage 115/208-230VAC, 28/14.7-14 Amps, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 61 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 19-1/2 In., Width 13 In., Height 10-1/2 In., 3500 Motor RPM, 60 Hz, Motor Type JM, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews