Cast Iron 3 HP Centrifugal Pump 115/208-230V

GOULDS WATER TECHNOLOGY| Zoro #: G2271017| Mfr #: 4BF1H4K0

$2544.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Specific Gravity: 1.0
Motor Type: JM
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271017 Mfr #: 4BF1H4K0
Max. Specific Gravity: 1.0Motor Type: JM
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsWidth: 12-13/16"
Frame: 182JMHz: 60
Item: Centrifugal PumpManufacturers Warranty Length: 1 yr.
Port Rotation: 90 IncrementsBest Efficiency Range GPM @ Head: 110 to 170 gpm @ 60 to 50 ft.
HP: 3Voltage: 115/208-230VAC
Max. Pressure: 27 psiHeight: 10-1/2"
Motor Enclosure: TECMax. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
Amps: 29/15-14.5Duty: Continuous
Inlet: 3" NPTHousing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless SteelMax. Dia. Solids: 7/16"
Max. Head: 61 ft.Impeller Type: Closed
GPM of Water @ 50 Ft. of Head: 170Max. Case Pressure: 175 psi
Motor RPM: 3500Inlet Pressure: 100 psi
GPM of Water @ 60 Ft. of Head: 98Phase: 1
Impeller Material: BronzeLength: 20-3/4"
Outlet: 2-1/2" NPTCountry of Origin (subject to change): United States

Description

Centrifugal Pump, 3 HP, 1 Phase, Voltage 115/208-230VAC, 29/15-14.5 Amps, Inlet 3 In. NPT, Outlet 2-1/2 In. NPT, Motor Enclosure TEC, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 61 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 20-3/4 In., Width 12-13/16 In., Height 10-1/2 In., 3500 Motor RPM, 60 Hz, Motor Type JM, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Reviews