Stainless Steel 3 HP Centrifugal Pump 230V

GOULDS WATER TECHNOLOGY| Zoro #: G1227274| Mfr #: 2MS1H4A4

$1009.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outlet: 1-1/4" NPT
Max. Liquid Temp.: 250 Degrees F
Item: Straight Center Discharge Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227274 Mfr #: 2MS1H4A4
Outlet: 1-1/4" NPTMax. Liquid Temp.: 250 Degrees F
Item: Straight Center Discharge PumpGPM of Water @ 70 Ft. of Head: 110
GPM of Water @ 60 Ft. of Head: 122GPM of Water @ 110 Ft. of Head: 13
Wetted Materials: ANSI 316L Stainless Steel, Carbon, Silicon Carbide, VitonAmps: 13.8
Impeller Type: ClosedGPM of Water @ 90 Ft. of Head: 78
Max. Dia. Solids: 1/16"Inlet: 1-1/2" NPT
GPM of Water @ 100 Ft. of Head: 55Max. Specific Gravity: 1.0
Best Efficiency Range GPM @ Head: 53 to 116 gpm @ 100 to 70 ft.GPM of Water @ 50 Ft. of Head: 134
Port Rotation: TopMax. Pressure: 75 psi
Width: 8-1/2"Motor Enclosure: TEFC
Duty: ContinuousImpeller Material: ANSI 316L Stainless Steel
Height: 8-3/4"Inlet Pressure: 50 psi
Housing Material: ANSI 316L Stainless SteelSeal Material: Viton
GPM of Water @ 80 Ft. of Head: 96Max. Head: 110 ft.
Voltage: 230Phase: 1
Frame: 48Manufacturers Warranty Length: 1 yr.
Motor RPM: 3500HP: 3
Hz: 60Length: 18-1/2"
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 3 HP, 1 Phase, Voltage 230, 13.8 Amps, 60 Hz, Continuous Duty, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Carbon, Silicon Carbide, Viton, Impeller Material ANSI 316L Stainless Steel, Housing Material ANSI 316L Stainless Steel, Seal Material Viton, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews