BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cast Iron 3 HP Centrifugal Pump 230V

GOULDS WATER TECHNOLOGY| Zoro #: G0641085| Mfr #: 3MC1H4A0

$932.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 70 Ft. of Head: 115
Impeller Material: Stainless Steel
Max. Liquid Temp.: 212 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0641085 Mfr #: 3MC1H4A0
GPM of Water @ 70 Ft. of Head: 115Impeller Material: Stainless Steel
Max. Liquid Temp.: 212 Degrees FAgency Compliance: UL, CE
Max. Head: 87 ft.Housing Material: Cast iron
Duty: ContinuousGPM of Water @ 40 Ft. of Head: 175
Height: 10-3/4"Amps: 13.8
Phase: 1Max. Pressure: 75 psi
Wetted Materials: ANSI 316L Stainless Steel, Cast Iron,Carbon,Ceramic, Buna NInlet: 2" NPT
GPM of Water @ 80 Ft. of Head: 80Motor RPM: 3500
Length: 17-5/8"Frame: 56Y
Voltage: 230HP: 3
Impeller Type: ClosedMotor Enclosure: TEFC
Max. Dia. Solids: 1/16"Width: 9"
Outlet: 1-1/2" NPTGPM of Water @ 50 Ft. of Head: 160
Hz: 60GPM of Water @ 60 Ft. of Head: 140
Best Efficiency Range GPM @ Head: 80 to 150 gpm @ 80 to 60 ft.Max. Specific Gravity: 1.0
Inlet Pressure: 50 psiPort Rotation: Top
Manufacturers Warranty Length: 1 yr.Seal Material: Buna N
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 3 HP, 1 Phase, Voltage 230, 13.8 Amps, 60 Hz, Continuous Duty, Inlet 2 In. NPT, Outlet 1-1/2 In. NPT, Motor Enclosure TEFC, Wetted Materials ANSI 316L Stainless Steel, Cast Iron,Carbon,Ceramic, Buna N, Impeller Material Stainless Steel, Housing Material Cast Iron, Seal Material Buna N, Max. Specific Gravity 1.0, Impeller Type Closed, Port Rotation Top, Agency Compliance UL, CE

Reviews