Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cast Iron 3/4 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G1828355| Mfr #: 1BF10712

$677.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 60 Ft. of Head: 36
HP: 3/4
Bearing Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828355 Mfr #: 1BF10712
GPM of Water @ 60 Ft. of Head: 36HP: 3/4
Bearing Type: BallGPM of Water @ 40 Ft. of Head: 47
GPM of Water @ 70 Ft. of Head: 27Best Efficiency Range GPM @ Head: 20 to 42 gpm @ 75 to 50 ft.
Motor Type: 56JWetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Housing Material: Cast ironMax. Head: 83 ft.
Max. Pressure: 125 psiMax. Specific Gravity: 1.0
GPM of Water @ 80 Ft. of Head: 10Duty: Continuous
Manufacturers Warranty Length: 1 yr.GPM of Water @ 30 Ft. of Head: 50
Max. Liquid Temp.: 212 Degrees FOutlet: 1" NPT
Port Rotation: 45 incrementsHeight: 9"
Max. Case Pressure: 125 psiPhase: 1
GPM of Water @ 50 Ft. of Head: 42Impeller Type: Closed
Item: Centrifugal PumpWidth: 8-7/8"
Inlet: 1-1/4" NPTInlet Pressure: 55 psi
Motor RPM: 3500Impeller Material: Bronze
Voltage: 115/230VACLength: 14-5/8"
Max. Dia. Solids: 1/16"Frame: 56J
Motor Enclosure: ODPHz: 60
Amps: 14.0/7.5-7.0Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Country of Origin (subject to change): United States

Description

Centrifugal Pump, Housing Material Cast Iron, 3/4 HP, 1 Phase, Voltage 115/230VAC, Amps 14/7.5-7, 60 Hz, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type 56J, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 1/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 14-5/8 In., Width 8-7/8 In., Height 9 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews