Cast Iron 3/4 HP Centrifugal Pump 115/230V

GOULDS WATER TECHNOLOGY| Zoro #: G1700255| Mfr #: 2BF20712

$725.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hz: 60
Amps: 12.8/6.7-6.4
Motor Enclosure: TEFC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700255 Mfr #: 2BF20712
Hz: 60Amps: 12.8/6.7-6.4
Motor Enclosure: TEFCWetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Length: 14-7/8"Phase: 1
Manufacturers Warranty Length: 1 yr.Item: Centrifugal Pump
Width: 8-7/8"GPM of Water @ 30 Ft. of Head: 48
Duty: ContinuousMax. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
GPM of Water @ 20 Ft. of Head: 66Outlet: 1-1/4" NPT
Port Rotation: 45 incrementsMotor RPM: 3500
Inlet Pressure: 30 psiMax. Specific Gravity: 1.0
Housing Material: Cast ironHP: 3/4
Impeller Type: ClosedMax. Head: 36 ft.
Inlet: 1-1/2" NPTFrame: 56J
Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal PartsVoltage: 115/230VAC
Height: 9"Best Efficiency Range GPM @ Head: 32 to 65 gpm @ 35 to 25 ft.
Max. Dia. Solids: 1/8"Max. Pressure: 125 psi
Impeller Material: BronzeMax. Case Pressure: 125 psi
Country of Origin (subject to change): United States

Description

Centrifugal Pump, 3/4 HP, 1 Phase, Voltage 115/230VAC, 12.8/6.7-6.4 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 36 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 14-7/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews