Pump, 3/4 HP, 1 Ph, 120/240VAC

GOULDS WATER TECHNOLOGY| Zoro #: G1560203| Mfr #: 2BF50712

$725.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Motor Type: Capacitor Start
Max. Specific Gravity: 1.0
GPM of Water @ 25 Ft. of Head: 65
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1560203 Mfr #: 2BF50712
Motor Type: Capacitor StartMax. Specific Gravity: 1.0
GPM of Water @ 25 Ft. of Head: 65Length: 15-3/4"
Motor Enclosure: TEFCSeal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Duty: ContinuousPort Rotation: 90 Increments
Amps: 10.2/5.3-5.1Impeller Material: Bronze
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature SealManufacturers Warranty Length: 1 yr.
Phase: 1Max. Head: 29 ft.
Housing Material: Cast ironHz: 50/60
GPM of Water @ 20 Ft. of Head: 70Motor RPM: 3500/2900
Impeller Type: ClosedWetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Inlet: 1-1/2" NPTGPM of Water @ 30 Ft. of Head: 50
Height: 9-7/8"Best Efficiency Range GPM @ Head: 35 to 65 gpm @ 35 to 25 ft.
HP: 3/4Voltage: 115/230VAC
Max. Pressure: 125 psiMax. Case Pressure: 125 psi
Inlet Pressure: 100 psiMax. Dia. Solids: 3/16"
Frame: 56JWidth: 4-7/8"
Outlet: 1-1/4" NPTItem: Centrifugal Pump
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, 3/4 HP, 1 Phase, Voltage 115/230VAC, 10.2/5.3-5.1 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure TEFC, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 38 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 15-3/4 In., Width 4-7/8 In., Height 9-7/8 In., 3500/2900 Motor RPM, 50/60 Hz, Motor Type Capacitor Start

Product Reviews