Pump, 3/4 HP, 3 Ph, 208 to 240/480VAC

GOULDS WATER TECHNOLOGY| Zoro #: G1199396| Mfr #: 1BF10734

$697.60 /ea

This item ships free. DetailsStandard ground shipping
Details:
Housing Material: Cast iron
Wetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor Enclosure: ODP
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1199396 Mfr #: 1BF10734
Housing Material: Cast ironWetted Materials: 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor Enclosure: ODPGPM of Water @ 40 Ft. of Head: 47
Max. Head: 83 ft.Max. Specific Gravity: 1.0
Height: 9"Bearing Type: Ball
GPM of Water @ 30 Ft. of Head: 50Outlet: 1" NPT
Frame: 56JGPM of Water @ 70 Ft. of Head: 27
Phase: 3Max. Dia. Solids: 1/16"
Impeller Type: ClosedManufacturers Warranty Length: 1 yr.
Impeller Material: BronzeMotor Type: 56J
Inlet: 1-1/4" NPTHP: 3/4
Width: 8-7/8"Voltage: 208-230/460VAC
Best Efficiency Range GPM @ Head: 20 to 42 gpm @ 75 to 50 ft.Motor RPM: 3500
Max. Pressure: 125 psiSeal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
Port Rotation: 45 incrementsMax. Case Pressure: 125 psi
Length: 14-5/8"Max. Liquid Temp.: 212 Degrees F
Inlet Pressure: 55 psiDuty: Continuous
GPM of Water @ 50 Ft. of Head: 42Hz: 60
GPM of Water @ 60 Ft. of Head: 36GPM of Water @ 80 Ft. of Head: 10
Amps: 3.7-3.6/1.8Item: Centrifugal Pump
Country of Origin (subject to change): United States

Product Description

Centrifugal Pump, Housing Material Cast Iron, 3/4 HP, 3 Phase, Voltage 208-230/460VAC, Amps 3.7-3.6/1.8, 60 Hz, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, 3500 Motor RPM, Motor Type 56J, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 1/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Liquid Temp. 212 Degrees F, Length 14-5/8 In., Width 8-7/8 In., Height 9 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews