- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Centrifugal High Flow Pumps
- /
- Cast Iron 3/4 HP Centrifugal Pump 208-230/460V
Goulds Water Technology
Cast Iron 3/4 HP Centrifugal Pump 208-230/460V
Mfr # 1BF20734
Zoro # G2403913
Free Shipping & Returns
$1,380.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3/4 hp
- Voltage - Pumps 208 to 230/480V AC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/4 in NPT
Customers Also Purchased
- Brand Goulds Water Technology
-
MFR #
1BF20734
-
Zoro #
G2403913
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Length | 14 5/8 in |
Height | 9 in |
Max. Dia. Solids | 1/16 in |
Width | 8 7/8 in |
Compatible Discharge Pipe Size | 1 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Overall Height | 8.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 6.7 in |
Overall Length | 17.3 in |
Solid Diameter (Maximum) | 0.06 in |
Compatible Intake Pipe Size | 1 1/4 in |
Details
HP - Pumps | 3/4 hp |
Voltage - Pumps | 208 to 230/480V AC |
Phase - Pumps | 3 |
Housing Material - Pumps | Cast Iron |
Max. Pressure - Pumps | 125 psi |
Max. Head | 60 ft |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
Wetted Materials | Bronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Voltage | 208-230/460VAC |
Motor Enclosure | Totally Enclosed Fan Cooled (TEFC) |
Motor RPM | 3500 |
GPM of Water @ 30 Ft. of Head | 38 |
Item | Centrifugal Pump |
Frame | 56J |
Amps | 3.7-3.6/1.8 |
Outlet | 1" NPT |
Port Rotation | 45 Degrees Increments |
HP | 3/4 |
GPM of Water @ 40 Ft. of Head | 31 |
Hz | 60 |
Best Efficiency GPM @ Head | 25 gpm @ 47 ft |
Inlet | 1-1/4" NPT |
Item - Straight Centrifugal Pumps | Straight Centrifugal High Flow Pump |
Best Efficiency Range GPM @ Head | 16 to 38 gpm @ 32 to 30 ft |
Duty | Continuous |
Max. GPM @ Head | 43 @ 20 ft |
Housing Material | Cast iron |
Seal Material | 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic |
GPM of Water @ 20 Ft. of Head | 43 |
Max. Pressure | 125 psi |
Impeller Type | Closed |
Inlet Pressure | 30 psi |
Impeller Material | Bronze |
Max. Liquid Temp. | 212 Degrees F |
Phase | Three |
GPM of Water @ 50 Ft. of Head | 23 |
Max. Specific Gravity | 1.0 |
Min. GPM @ Head | 10 @ 57 ft |
Max. Case Pressure | 125 psi |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Nominal Voltage | 208-230/460V AC |
Maximum Media Temperature | 212 Degrees F |
Pump Housing Material | Cast Iron |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Motor Enclosure Type | TEFC |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 5 ft of Head (Maximum) | Not Applicable |
Priming | Manual |
Flow Rate @ 15 ft of Head (Maximum) | Not Applicable |
Maximum Flow Rate | 43 gpm |
Horsepower | 3/4 hp |
Pumping Application | Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation |
Motor Type | Capacitor-Start |
Flow Rate @ 90 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 70 ft of Head (Maximum) | Not Applicable |
Duty Cycle | Continuous |
Frequency | 60 Hz |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Shut Off Pressure (Maximum) | 125 psi |
Nameplate Voltage | 208-230/460V AC |
Maximum RPM | 3,500 RPM |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Best Efficiency Flow | 25 gpm |
Flow Rate @ 40 ft of Head (Maximum) | 31 gpm |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Compatible with Media Type | Water |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Wetted Material | 316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic |
Best Efficiency Head | 47 ft |
Flow Rate @ 30 ft of Head (Maximum) | 38 gpm |
Impeller Design | Closed |
Seal Type | Mechanical |
Shaft Material | Stainless Steel |
Features | Compact Design, Frame-Mounted Design |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Discharge Type | NPT |
Maximum Feet of Head | 60 ft |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 50 ft of Head (Maximum) | 23 gpm |
For Use With Potable Systems | Yes |
Flow Rate @ 20 ft of Head (Maximum) | 44 gpm |
Motor Frame Designation | 56J |
Intake Type | NPT |
Mounting Orientation | Horizontal, Vertical |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 10 ft of Head (Maximum) | Not Applicable |
Discharge Rotation | 45 Degrees Increments |
Flow Rate @ 60 ft of Head (Maximum) | 0 gpm |
Specific Gravity (Maximum) | 1 |
Minimum Flow Rate | 14 gpm |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Series | 3642 |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 31 gpm, Flow Rate @ 60 ft of Head (Maximum) 0 gpm, Maximum Feet of Head 60 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 43 gpm, Flow Rate @ 20 ft of Head (Maximum) 44 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V 1BF10334
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V 1BF10534
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 83 ft. 1BF82034
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 208-230/460V 2BF11034
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 115/230V 1BF10312
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V 2BF10734
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 190 ft. Max. Head 22BF1H9C0
- GOULDS WATER TECHNOLOGY Cast Iron 3 HP Centrifugal Pump 115/208-230V 4BF1H1K0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 270 ft. Max. Head 9BF1H9H0
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 208-230/460V 2ZWT3
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 208-230/460V 2ZWT1
- Goulds Water Technology Straight Centrifugal High Flow Pumps