Cast Iron 3/4 HP Centrifugal Pump 208-230/460V

GOULDS WATER TECHNOLOGY| Zoro #: G0727352| Mfr #: 2BF10734

$704.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
HP: 3/4
Housing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727352 Mfr #: 2BF10734
HP: 3/4Housing Material: Cast iron
Wetted Materials: Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless SteelMotor Enclosure: ODP
Width: 8-7/8"Voltage: 208-230/460VAC
Best Efficiency Range GPM @ Head: 30 to 80 gpm @ 52 to 31 ft.Max. Pressure: 125 psi
GPM of Water @ 40 Ft. of Head: 66Seal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
GPM of Water @ 30 Ft. of Head: 80Max. Case Pressure: 125 psi
Impeller Type: ClosedLength: 14-7/8"
Max. Liquid Temp.: 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature SealInlet: 1-1/2" NPT
Motor RPM: 3500Inlet Pressure: 30 psi
Port Rotation: 45 incrementsDuty: Continuous
Phase: 3GPM of Water @ 50 Ft. of Head: 36
Hz: 60Height: 9"
Max. Head: 52 ft.Manufacturers Warranty Length: 1 yr.
Frame: 56JAmps: 3.7-3.6/1.8
Outlet: 1-1/4" NPTImpeller Material: Bronze
Item: Centrifugal PumpMax. Dia. Solids: 1/8"
Max. Specific Gravity: 1.0Country of Origin (subject to change): United States

Description

Centrifugal Pump, 3/4 HP, 3 Phase, Voltage 208-230/460VAC, 3.7-3.6/1.8 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Closed, Impeller Material Bronze, Max. Head 52 ft., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Length 14-7/8 In., Width 8-7/8 In., Height 9 In., 3500 Motor RPM, 60 Hz, Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews